EFSE RM60060-3CR Fuse Block, Class
Item #:
790099
Cat #:
RM60060-3CR
UPC:
051712511629
Sign In or Register to view pricing and more.
Documents & Guides
BUS RM60060-3CR FUSE BLOCK C
Overview
BUS RM60060-3CR FUSE BLOCK C
Also known as: 051712511629, RM60060-3CR
Specifications
Mounting: | DIN Rail |
Material: | Thermoplastic |
Class: | R |
Volts AC: | 600 |
Amps: | 60 |
Interrupt Rating AC: | 200 kA |
Family / Style: | RM600 |
Mounting: | DIN Rail |
Class: | R |
Amps: | 60 |
Family / Style: | RM600 |
Material: | Thermoplastic |
Volts AC: | 600 |
Interrupt Rating AC: | 200 kA |
Customer Reviews
No reviews for this product
(0)