Class R Fuse Blocks
154 Found
Eaton/Bussmann Series
Fuse Block, Class R, 600V 30A, 3 Pole
Item #: 783780
CAT #: RM60030-3CR
UPC: 051712511568
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
BUSS RM25030-1CR Fuse Block, Class
Item #: 790059
CAT #: RM25030-1CR
UPC: 051712511278
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
EFSE RM60060-3CR Fuse Block, Class
Item #: 790099
CAT #: RM60060-3CR
UPC: 051712511629
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
BUSS RM25030-2CR Fuse Block, Class
Item #: 790063
CAT #: RM25030-2CR
UPC: 051712511285
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
BUSS RM25030-3SR Fuse Block, Class
Item #: 790068
CAT #: RM25030-3SR
UPC: 051712511230
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
BUSS RM60030-2CR Fuse Block, Class
Item #: 790085
CAT #: RM60030-2CR
UPC: 051712511551
Sign In or Register to view pricing and more.
Marathon Special Products
3P 30A 600V R-FUSEBLK
Item #: 5343
CAT #: 6R30A3B
UPC: 784337110808
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
BUSS RM25060-1CR Fuse Block, Class
Item #: 790073
CAT #: RM25060-1CR
UPC: 051712511360
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
BUSS RM25060-3CR Fuse Block, Class
Item #: 790075
CAT #: RM25060-3CR
UPC: 051712511384
Sign In or Register to view pricing and more.
Marathon Special Products
M-thn 6r100a3b Fuse Holder,marathon
Item #: 5322
CAT #: 6R100A3B
UPC: 784337111409
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
BUSS RM60030-1CR Fuse Block, Class
Item #: 783779
CAT #: RM60030-1CR
UPC: 051712511544
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
BUSS RM25030-1PR Fuse Block, Class
Item #: 790060
CAT #: RM25030-1PR
UPC: 051712511247
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
EFSE RM60200-1CR 200 amp class R fu
Item #: 618135
CAT #: RM60200-1CR
UPC: 051712387361
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
BUSS RM25100-1CR 100 amp class R fu
Item #: 617205
CAT #: RM25100-1CR
UPC: 051712391184
Sign In or Register to view pricing and more.
Mersen
600V 100A R 3P FUSE BLK
Item #: 13069
CAT #: 61038R
UPC: 782001665005
Sign In or Register to view pricing and more.
Marathon Special Products
Fuse Holders
Item #: 279576
CAT #: 6R60A3B
UPC: 784337111102
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
Fuse Block, Class R, 600V 30A, 3 Pole
Eaton Bussmann Series RM modular fuse block, 600V, 0-30A, Box lug, Three-pole
Item #: 783780
CAT #: RM60030-3CR
UPC: 051712511568
Category:
Class R Fuse Blocks
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
BUSS RM25030-1CR Fuse Block, Class
BUS RM25030-1CR FUSE BLOCK C
Item #: 790059
CAT #: RM25030-1CR
UPC: 051712511278
Category:
Class R Fuse Blocks
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
EFSE RM60060-3CR Fuse Block, Class
BUS RM60060-3CR FUSE BLOCK C
Item #: 790099
CAT #: RM60060-3CR
UPC: 051712511629
Category:
Class R Fuse Blocks
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
BUSS RM25030-2CR Fuse Block, Class
*FUSE BLOCK CLASS R 250V 30A 2 POLE *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***
Item #: 790063
CAT #: RM25030-2CR
UPC: 051712511285
Category:
Class R Fuse Blocks
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
BUSS RM25030-3SR Fuse Block, Class
BUS RM25030-3SR FUSE BLOCK C
Item #: 790068
CAT #: RM25030-3SR
UPC: 051712511230
Category:
Class R Fuse Blocks
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
BUSS RM60030-2CR Fuse Block, Class
*FUSE BLOCK CLASS R 600V 30A 2 POLE *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***
Item #: 790085
CAT #: RM60030-2CR
UPC: 051712511551
Category:
Class R Fuse Blocks
Sign In or Register to view pricing and more.
Marathon Special Products
3P 30A 600V R-FUSEBLK
MAR 6R30A3B 3P 30A 600V R-FUSEBLK
Item #: 5343
CAT #: 6R30A3B
UPC: 784337110808
Category:
Class R Fuse Blocks
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
BUSS RM25060-1CR Fuse Block, Class
*FUSE BLOCK CLASS R 250V 60A 1 POLE
Item #: 790073
CAT #: RM25060-1CR
UPC: 051712511360
Category:
Class R Fuse Blocks
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
BUSS RM25060-3CR Fuse Block, Class
*FUSE BLOCK CLASS R 250V 60A 3 POLE *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***
Item #: 790075
CAT #: RM25060-3CR
UPC: 051712511384
Category:
Class R Fuse Blocks
Sign In or Register to view pricing and more.
Marathon Special Products
M-thn 6r100a3b Fuse Holder,marathon
Marathon; Fuse Holder; Voltage Rating: 600 Vac/dc; Amperage Rating: 61 - 100 Ampmax; Class: R; Material: Fuse Clip: Tin Plated Copper Alloy; Box Connector: Tinplated High Conductivity Aluminum; Reject Member: Tin Plated Steel; Reinforcingspring: Zinc Plated Steel; Insulator Base: Glass Filled Polycarbonate (thermoplastic); Thread-forming #10-32 Binder Head; Size: 8.130 In Length X 5.730 In Widthx 2.600 In Height; Accessories: Cover: Chr6100; Glass-filled Polycarbonate (thermoplastic); 125 Deg C (ul Rti), Flammability Rating Ul 94 V-0, Ul Listed File No. Jdvs2.181825; Wire Range: 2/0 - 14 And 2/0 - 12 Awg For Copper; Fuse Size: 1-11/32 In Diameter X 7-7/8 In Length; Electrical Ratings: 61 - 100 Amp Max (amperage Rating Based On Maximum Fuse Rating For That Physical Size); 600 Vac/dc; Approved For 200000 Amp Withstand Rating; Mechanical Ratings: Insulator Base Temperature Rating: -40 Deg C/f To 150 Deg C (302 Deg F) Ul Rti; Flammability Rating Ofinsulator Base: Ul 94 V-0; Touch Protection: Ip-20 (iec 60529) With Optional Cover Chr6100; Use Outside These Ratings Needs To Be Judged In The End-use; Wire Strip Length: 1-5/16 In; Number Of Poles: 3; Panel Mountable: 1/4 In (m6) Fastener, Torque 30 - 40 In-lb
Item #: 5322
CAT #: 6R100A3B
UPC: 784337111409
Category:
Class R Fuse Blocks
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
BUSS RM60030-1CR Fuse Block, Class
*FUSE BLOCK CLASS R 600V 30A 1 POLE
Item #: 783779
CAT #: RM60030-1CR
UPC: 051712511544
Category:
Class R Fuse Blocks
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
BUSS RM25030-1PR Fuse Block, Class
*FUSE BLOCK CLASS R 250V 30A 1 POLE
Item #: 790060
CAT #: RM25030-1PR
UPC: 051712511247
Category:
Class R Fuse Blocks
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
EFSE RM60200-1CR 200 amp class R fu
BUS RM60200-1CR 200 AMP CLASS
Item #: 618135
CAT #: RM60200-1CR
UPC: 051712387361
Category:
Class R Fuse Blocks
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
BUSS RM25100-1CR 100 amp class R fu
BUS RM25100-1CR 100 AMP CLASS
Item #: 617205
CAT #: RM25100-1CR
UPC: 051712391184
Category:
Class R Fuse Blocks
Sign In or Register to view pricing and more.
Marathon Special Products
Fuse Holders
Class R Reinforced Fuse Holder
Item #: 279576
CAT #: 6R60A3B
UPC: 784337111102
Category:
Class R Fuse Blocks
Sign In or Register to view pricing and more.