200A 300V Class T 3 Pole Fuseblock with Box Lug

Item #: 169267
Cat #: T30200-3C
UPC: 051712408240
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series Class T modular fuse block, 300 Vac, 300 Vdc, 101-200A, Box lug, Three-pole

Overview

Eaton Bussmann series Class T modular fuse block, 300 Vac, 300 Vdc, 101-200A, Box lug, Three-pole
Eaton?s Bussmann? series Class T fuse blocks provide a patented design simplifies your panel layout and uses less panel space.
Also known as: 051712408240, T30200-3C

Specifications

Material: Phenolic
Poles: 3
Class: T
Volts AC: 300
Type: Fuse Block
Mounting: Box Lug
Amps Range: 101 - 200
Material: Phenolic
Class: T
Type: Fuse Block
Amps Range: 101 - 200
Poles: 3
Volts AC: 300
Mounting: Box Lug

Customer Reviews

No reviews for this product
(0)