BUSS FUSEBLOCK WAS 1B0078 T60060-3CR-BN

Item #: 15726
Cat #: T60060-3CR
UPC: 051712148139
Sign In or Register to view pricing and more.
Documents & Guides
60A 600V Class T 3 Pole Fuseblock with Box Lug and Reinforced Spring

Overview

60A 600V Class T 3 Pole Fuseblock with Box Lug and Reinforced Spring
Also known as: 051712148139, T60060-3CR

Specifications

Poles: 3
Class: T
Mounting: Surface
Volts AC: 600
Amps: 60
Material: Glass-Filled Polyester
Allowable Gauge Range: 14 - 2
Interrupt Rating AC: 200 kA
Amps Range: 31 - 60
Poles: 3
Mounting: Surface
Amps: 60
Allowable Gauge Range: 14 - 2
Amps Range: 31 - 60
Class: T
Volts AC: 600
Material: Glass-Filled Polyester
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)