Fuse Holder CLS T Block

Item #: 1065829
Cat #: LFT606001CS
UPC: 079458182019
Sign In or Register to view pricing and more.
Documents & Guides
600A, 600V, 1 Pole Fuse Holder CLS T Block

Overview

600A, 600V, 1 Pole Fuse Holder CLS T Block
The new Littelfuse Class T fuse blocks offer many advantages over previous generations that are noted in the features and benefits section. Of particular value is the space savings these new blocks provide. Features/Benefits: Compact design means increased space savings; DIN Rail releasable for all 30 A-60 A fuse blocks; Only one hand is required to release from DIN Rail (lock open lock closed); Molded phenolic base; Steel reinforcing springs supplied as standard provide low resistance connection and long-range reliability; Larger blocks employ integral heat sink for maximum heat dissipation; Universal mounting holes make for easy replacement.
Also known as: 079458182019, LFT606001CS

Specifications

Class: T
Type: Fuse Block
Mounting: Box Lug
Poles: 1
Volts AC: 600
Amps: 60
Standards: California Proposition 65
Class: T
Mounting: Box Lug
Volts AC: 600
Standards: California Proposition 65
Type: Fuse Block
Poles: 1
Amps: 60

Customer Reviews

No reviews for this product
(0)