200A 3P FUSE HLDR BLK

Item #: 884460
Cat #: T200A3B
UPC: 784337395618
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
200A 3P FUSE HLDR BLK

Overview

200A 3P FUSE HLDR BLK
Also known as: 784337395618, T200A3B

Specifications

Amps: 200
Material: Phenolic
Poles: 3
Class: T
Volts AC: 300
Mounting: Surface
Allowable Gauge Range: 6 - 250
Family / Style: T200
Interrupt Rating AC: 200 kA
Amps: 200
Poles: 3
Volts AC: 300
Allowable Gauge Range: 6 - 250
Interrupt Rating AC: 200 kA
Material: Phenolic
Class: T
Mounting: Surface
Family / Style: T200

Customer Reviews

No reviews for this product
(0)