Fuse Block, 60A, 250VAC, Class H&K, 3P, Spring Reinforced
Item #:
836102
Cat #:
RF60A3B
UPC:
784337716161
Sign In or Register to view pricing and more.
Documents & Guides
Fuse Block, 60 Amp, 250 Volt AC, Class H & K, 3-Pole, Spring Reinforced
Overview
Fuse Block, 60 Amp, 250 Volt AC, Class H & K, 3-Pole, Spring Reinforced
Also known as: 784337716161, RF60A3B
Specifications
Poles: | 3 |
Mounting: | Surface |
Class: | K, H |
Material: | Thermoplastic |
Volts AC: | 250 |
Amps: | 60 |
Interrupt Rating AC: | 10 kA |
Poles: | 3 |
Class: | K, H |
Volts AC: | 250 |
Interrupt Rating AC: | 10 kA |
Mounting: | Surface |
Material: | Thermoplastic |
Amps: | 60 |
Customer Reviews
No reviews for this product
(0)