This product may not be available in all locations.
Fuse Holder, Class CC, 30A, 1P, 110 - 600V
Item #:
6553
Cat #:
1492-FB1C30
UPC:
662468683746
Sign In or Register to view pricing and more.
Documents & Guides
Fuse Holder, Class CC Type Fuses, 1-Pole, 30 Amp, 110 - 600 Volt, 12 in a Package
Overview
Fuse Holder, Class CC Type Fuses, 1-Pole, 30 Amp, 110 - 600 Volt, 12 in a Package
Ideal for many original equipment manufacturer (OEM) applications, Allen-Bradley® Bulletin 1492-FB fuse holders offer safe, convenient installation and branch circuit protection. They are perfect for small motor loads, group protection of small motor loads, and wire protection. Catalog item 1492-FB1C30 from Rockwell Automation® is a fuse holder. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468683746, 1492-FB1C30
Specifications
Family / Style: | 1492 |
Mounting: | DIN Rail |
Poles: | 1 |
Amps: | 30 |
Material: | Thermoplastic |
Class: | CC |
Volts AC: | 600 |
Interrupt Rating AC: | 200 kA |
Family / Style: | 1492 |
Poles: | 1 |
Material: | Thermoplastic |
Volts AC: | 600 |
Mounting: | DIN Rail |
Amps: | 30 |
Class: | CC |
Interrupt Rating AC: | 200 kA |
Customer Reviews
No reviews for this product
(0)