Fuse Holder, Class J, Modular, 1P, 60A, 600VAC, 35mm DIN/Panel Mount

Item #: 9667
Cat #: CH60J1I
UPC: 051712630894
Sign In or Register to view pricing and more.
Documents & Guides
Class J Modular Fuse Holder, 1-Pole, 60A, 600V, 35mm DIN/Panel Mount, Neon Indication

Overview

Class J Modular Fuse Holder, 1-Pole, 60A, 600V, 35mm DIN/Panel Mount, Neon Indication
Also known as: 051712630894, CH60J1I

Specifications

Type: Fuse Holder
Poles: 1
Class: J
Volts AC: 600
Amps: 60
Type: Fuse Holder
Class: J
Amps: 60
Poles: 1
Volts AC: 600

Customer Reviews

No reviews for this product
(0)