Fuse Holder, Non-Breakaway, In-Line, Midget, Load/Line-Copper Crimp

Item #: 184859
Cat #: HEB-JW-RYC
UPC: 051712718622
Sign In or Register to view pricing and more.
Documents & Guides
Fuse Holder, Breakaway, Single-Pole, In-Line, for 13/32 Inch x 1-1/2 Inch Fuse, TRON, Load-12-3 AWG Copper Set-Screw, Line-(2) 12-2 AWG Copper Set-Screw

Overview

Fuse Holder, Breakaway, Single-Pole, In-Line, for 13/32 Inch x 1-1/2 Inch Fuse, TRON, Load-12-3 AWG Copper Set-Screw, Line-(2) 12-2 AWG Copper Set-Screw
Also known as: 051712718622, HEB-JW-RYC

Specifications

Diameter: 13/32 in
Material: Phenolic
Length: 1 1/2 in
Volts DC: 600
Poles: 1
Amps: 30
Volts AC: 600
Class: Midget
Mounting: Inline
Interrupt Rating AC: 200 kA
Interrupt Rating DC: 200kA
Diameter: 13/32 in
Length: 1 1/2 in
Poles: 1
Volts AC: 600
Mounting: Inline
Interrupt Rating DC: 200kA
Material: Phenolic
Volts DC: 600
Amps: 30
Class: Midget
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)