MODULAR FUSE HOLDER, MODULAR, INDICATING
Item #:
613173
Cat #:
CHM1DI-48U
UPC:
051712366212
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series CHM modular fuse holder, 48 Vdc (UL), 48 Vdc (IEC), 30A (UL), 32A (IEC), Modular fuse holder, Single-pole
Overview
Eaton Bussmann series CHM modular fuse holder, 48 Vdc (UL), 48 Vdc (IEC), 30A (UL), 32A (IEC), Modular fuse holder, Single-pole
Supplemental fuse holders, clips and blocks to meet any type of application that may be out there
Also known as: 051712366212, CHM1DI-48U
Specifications
Family / Style: | CH |
Amps: | 32 |
Volts DC: | 48 |
Mounting: | DIN Rail |
Length: | 38 mm |
Poles: | 1 |
Material: | Thermoplastic |
Diameter: | 10 mm |
Class: | Midget |
Interrupt Rating AC: | 100 kA, 120 kA, 200 kA |
Interrupt Rating DC: | 100kA, 120kA, 200kA |
Family / Style: | CH |
Volts DC: | 48 |
Length: | 38 mm |
Material: | Thermoplastic |
Class: | Midget |
Interrupt Rating DC: | 100kA, 120kA, 200kA |
Amps: | 32 |
Mounting: | DIN Rail |
Poles: | 1 |
Diameter: | 10 mm |
Interrupt Rating AC: | 100 kA, 120 kA, 200 kA |
Customer Reviews
No reviews for this product
(0)