CUBEFUSE HOLDER 225A

Item #: 1383109
Cat #: TCFH225N
UPC: 051712691079
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
CUBEFUSE HOLDER 225A

Overview

CUBEFUSE HOLDER 225A
Also known as: 051712691079, TCFH225N

Specifications

Mounting: Panel
Poles: 1
Material: Thermoplastic
Amps: 225
Volts AC: 600
Volts DC: 300
Class: CUBE
Interrupt Rating AC: 200 kA
Interrupt Rating DC: 200kA
Mounting: Panel
Material: Thermoplastic
Volts AC: 600
Class: CUBE
Interrupt Rating DC: 200kA
Poles: 1
Amps: 225
Volts DC: 300
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)