Fuse Holder, Bayonet Knob, for 13/32" x 1-1/2" Fuses, 30A, 600VAC

Item #: 837003
Cat #: BK/HPS
UPC: 051712108775
Sign In or Register to view pricing and more.
Fuse Holder, Bayonet Knob, for 13/32 Inch x 1-1/2 Inch Fuses, 30 Amp, 600 Volt , Class SC/CC, Side Terminal only, Bulk Pack, 100 Piece Minimum

Overview

Fuse Holder, Bayonet Knob, for 13/32 Inch x 1-1/2 Inch Fuses, 30 Amp, 600 Volt , Class SC/CC, Side Terminal only, Bulk Pack, 100 Piece Minimum
Also known as: 051712108775, BK/HPS

Specifications

Diameter: 13/32 in
Material: Phenolic
Mounting: Panel
Length: 1 1/2 in
Amps: 20, 25, 30
Poles: 1
Volts AC: 600
Diameter: 13/32 in
Mounting: Panel
Amps: 20, 25, 30
Volts AC: 600
Material: Phenolic
Length: 1 1/2 in
Poles: 1

Customer Reviews

No reviews for this product
(0)