Fuse Holder, Panel Mount, 15A, 250V for F05/F06 Fuse, Bayonet Knob

Item #: 88420
Cat #: HCM
UPC: 051712718110
Sign In or Register to view pricing and more.
Documents & Guides
Fuse Holder, Panel Mount, 15 Amp, 250 Volt for F05/F06 Fuse, Bayonet Knob

Overview

Fuse Holder, Panel Mount, 15 Amp, 250 Volt for F05/F06 Fuse, Bayonet Knob
Also known as: 051712718110, HCM

Specifications

Mounting: Panel
Material: Thermoset
Volts DC: 250
Poles: 1
Amps: 15
Volts AC: 250
Class: F05, F06
Mounting: Panel
Volts DC: 250
Amps: 15
Class: F05, F06
Material: Thermoset
Poles: 1
Volts AC: 250

Customer Reviews

No reviews for this product
(0)