Panel Mount Fuse Holder for 1/4" x 1-1/4" Fuses, 30A, 250V

Item #: 103424
Cat #: HKP-LW-HH
UPC: 051712169356
Sign In or Register to view pricing and more.
Documents & Guides
Panel Mount Fuse Holder for 1/4" x 1-1/4" Fuses, 30A, 250V, Drip-Proof Knob, 2250V Stand-Off Barrier, 1/4" Quick Connects

Overview

Panel Mount Fuse Holder for 1/4" x 1-1/4" Fuses, 30A, 250V, Drip-Proof Knob, 2250V Stand-Off Barrier, 1/4" Quick Connects
Also known as: 051712169356, HKP-LW-HH

Specifications

Mounting: Panel
Amps: 15
Type: Standard
Mounting: Panel
Type: Standard
Amps: 15

Customer Reviews

No reviews for this product
(0)