Fuse Holder, Bayonet Knob, for 13/32" x 1-1/2" Fuses, 30A, 600VAC

Item #: 836080
Cat #: HPS-572007
UPC: 051712519458
Sign In or Register to view pricing and more.
Documents & Guides
Fuse Holder, Bayonet Knob, for 13/32 Inch x 1-1/2 Inch Fuses, 30 Amp, 600 Volt , Class SC/CC, Side Terminal only

Overview

Fuse Holder, Bayonet Knob, for 13/32 Inch x 1-1/2 Inch Fuses, 30 Amp, 600 Volt , Class SC/CC, Side Terminal only
Also known as: 051712519458, HPS-572007

Specifications

Type: Fuse Holder
Mounting: Panel
Poles: 1
Amps: 30
Volts AC: 600
Type: Fuse Holder
Poles: 1
Volts AC: 600
Mounting: Panel
Amps: 30

Customer Reviews

No reviews for this product
(0)