Fuse Holder, Knob-Type Carrier, Finger Grip, 1/4" x 1-1/4" Fuses

Item #: 102830
Cat #: HTB-24I
UPC: 051712136242
Sign In or Register to view pricing and more.
Documents & Guides
Panel Mount Fuse Holder with Knob-Type Carrier for 1/4" x 1-1/4" Fuses, Finger Grip, 15 Amp, 250 Volt, Low Profile Rear Hex Nut, .30" Max Panel Thickness, Solder Terminal with 3/16" Quick Connect, Right-Angle

Overview

Panel Mount Fuse Holder with Knob-Type Carrier for 1/4" x 1-1/4" Fuses, Finger Grip, 15 Amp, 250 Volt, Low Profile Rear Hex Nut, .30" Max Panel Thickness, Solder Terminal with 3/16" Quick Connect, Right-Angle
Also known as: 051712136242, HTB-24I

Specifications

Mounting: Panel
Type: Right Angle
Amps: 20, 16
Material: Thermoplastic
Mounting: Panel
Amps: 20, 16
Type: Right Angle
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)