Fuse Holder, Knob-Type Carrier, Finger Grip, 1/4" x 1-1/4" Fuses

Item #: 329013
Cat #: HTB-42I-R
UPC: 051712659536
Sign In or Register to view pricing and more.
Documents & Guides
Panel Mount Fuse Holder with Knob-Type Carrier for 1/4" x 1-1/4" Fuses, Finger Grip, 15 Amp, 250 Volt, High Profile with Rear Hex Nut, .30" Max Panel Thickness, Solder Terminal with 3/16" Quick Connect, In-Line, RoHS

Overview

Panel Mount Fuse Holder with Knob-Type Carrier for 1/4" x 1-1/4" Fuses, Finger Grip, 15 Amp, 250 Volt, High Profile with Rear Hex Nut, .30" Max Panel Thickness, Solder Terminal with 3/16" Quick Connect, In-Line, RoHS
Also known as: 051712659536, HTB-42I-R

Specifications

Mounting: Panel
Volts DC: 250
Length: 1.125 in
Amps: 20, 16
Poles: 1
Material: Thermoplastic
Diameter: 0.125 in
Mounting: Panel
Length: 1.125 in
Poles: 1
Diameter: 0.125 in
Volts DC: 250
Amps: 20, 16
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)