Fuseholder, Panel Mount, Midget Size, 30A, 600VAC, Straight Terminals

Item #: 835749
Cat #: 572007
UPC: 079458118049
Sign In or Register to view pricing and more.
Documents & Guides
Fuseholder, Panel Mount, Midget Size, 30 Amp, 600 Volt AC, Straight Terminals, 1-13/32 - 1-1/2 Inch Fuse Length

Overview

Fuseholder, Panel Mount, Midget Size, 30 Amp, 600 Volt AC, Straight Terminals, 1-13/32 - 1-1/2 Inch Fuse Length
The 572 series panel mount fuse holders are designed to minimize installation time. The unique design incorporates a snap-mount feature that allows the holder to be installed without any tools or mounting hardware. Features and Benefits: Installs without any tools or fasteners; For Class CC and Midget fuses; Watertight Versions Available; Attached wire leads are possible for further assembly time reduction; Voltage Rating: 600 Volts; Ampere Rating: 30 Amperes for Class CC and Midget fuses.
Also known as: 079458118049, 572007

Specifications

Diameter: 13/32 in
Mounting: Panel
Length: 1 1/2 in , 1 13/32
Volts DC: 600
Poles: 1
Amps: 30
Material: Thermoplastic
Volts AC: 600
Class: Midget
Standards: California Proposition 65
Interrupt Rating DC: 4kA
Diameter: 13/32 in
Length: 1 1/2 in , 1 13/32
Poles: 1
Material: Thermoplastic
Class: Midget
Interrupt Rating DC: 4kA
Mounting: Panel
Volts DC: 600
Amps: 30
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)