Fuse Holders
892 Found
Allen-Bradley
Fuse Holder, Class CC, 30A, 3P, 110 - 600V, with Indicator
Item #: 6271
CAT #: 1492-FB3C30-L
UPC: 662468683791
Sign In or Register to view pricing and more.
Allen-Bradley
Fuse Holder, Class CC, 30A, 1P, 110 - 600V, with Indicator
Item #: 6441
CAT #: 1492-FB1C30-L
UPC: 662468683777
Sign In or Register to view pricing and more.
Allen-Bradley
Fuse Holder, Class CC, 30A, 2P, 110 - 600V, with Indicator
Item #: 6417
CAT #: 1492-FB2C30-L
UPC: 662468683784
Sign In or Register to view pricing and more.
Allen-Bradley
Fuse Holder, Class CC, 30A, 3P, 110 - 600V
Item #: 6464
CAT #: 1492-FB3C30
UPC: 662468683760
Sign In or Register to view pricing and more.
Allen-Bradley
Fuse Holder, Class CC, 30A, 1P, 110 - 600V
Item #: 6553
CAT #: 1492-FB1C30
UPC: 662468683746
Sign In or Register to view pricing and more.
Allen-Bradley
Fuse Holder, Class CC, 30A, 2P, 110 - 600V
Item #: 6489
CAT #: 1492-FB2C30
UPC: 662468683753
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
HEB Series Inline Fuse Holder, 600V, 30A, Non-Breakaway
Item #: 13771
CAT #: HEB-AA
UPC: 051712718202
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
Modular Fuse Holder, 48VDC, 30A, Two-Pole, Class CC, With Indicator
Item #: 280584
CAT #: CHCC2DIU
UPC: 051712362689
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
Fuse Holder, Modular, Class CC, 3-Pole, w/ Indication, 30A, 600V
Item #: 288778
CAT #: CHCC3DIU
UPC: 051712362702
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
Fuse Holder, Modular, Class CC, 1-Pole, No Indication, 30A, 600V
Item #: 280582
CAT #: CHCC1DU
UPC: 051712362658
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
1P 30A 600V MFH For 10X38 Midget fuse
Item #: 280455
CAT #: CHM1DU
UPC: 051712362597
Sign In or Register to view pricing and more.
Allen-Bradley
Fuse Holder, Class J, 60A, 3P, 110 - 600V, with Indicator
Item #: 11554
CAT #: 1492-FB3J60-L
UPC: 611320673074
Sign In or Register to view pricing and more.
Littelfuse
Fuse Holder, Dead front, 30A, 600V AC/DC, Class CC, 200kA, 3P
Item #: 515076
CAT #: LPSC003
UPC: 079458029048
Sign In or Register to view pricing and more.
Allen-Bradley
Fuse Holder, Class CC, 30A, 12 - 72V, 1P, with Indicator
Item #: 6211
CAT #: 1492-FB1C30-D1
UPC: 662073091073
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
Fuse Holder, Modular, Class CC, 1-Pole, w/ Indication, 30A, 600V
Item #: 281044
CAT #: CHCC1DIU
UPC: 051712362665
Sign In or Register to view pricing and more.
Allen-Bradley
Fuse Holder, Class J, 30A, 3P, 110 - 600V, with Indicator
Item #: 13248
CAT #: 1492-FB3J30-L
UPC: 611320673012
Sign In or Register to view pricing and more.
Allen-Bradley
Fuse Holder, Class CC, 30A, 3P, 110 - 600V, with Indicator
Fuse Holder, Class CC Type Fuses, 3-Pole, 30 Amp, 110 - 600 Volt, with LED Blown Fuse Indicator, 4 in a Package
Item #: 6271
CAT #: 1492-FB3C30-L
UPC: 662468683791
Sign In or Register to view pricing and more.
Allen-Bradley
Fuse Holder, Class CC, 30A, 1P, 110 - 600V, with Indicator
Fuse Holder, Class CC Type Fuses, 1-Pole, 30 Amp, 110 - 600 Volt, with LED Blown Fuse Indicator, 12 in a Package
Item #: 6441
CAT #: 1492-FB1C30-L
UPC: 662468683777
Sign In or Register to view pricing and more.
Allen-Bradley
Fuse Holder, Class CC, 30A, 2P, 110 - 600V, with Indicator
Fuse Holder, Class CC Type Fuses, 2-Pole, 30 Amp, 110 - 600 Volt, with LED Blown Fuse Indicator, 6 in a Package
Item #: 6417
CAT #: 1492-FB2C30-L
UPC: 662468683784
Sign In or Register to view pricing and more.
Allen-Bradley
Fuse Holder, Class CC, 30A, 3P, 110 - 600V
Fuse Holder, Class CC Type Fuses, 3-Pole, 30 Amp, 110 - 600 Volt, 4 in a Package
Item #: 6464
CAT #: 1492-FB3C30
UPC: 662468683760
Sign In or Register to view pricing and more.
Allen-Bradley
Fuse Holder, Class CC, 30A, 1P, 110 - 600V
Fuse Holder, Class CC Type Fuses, 1-Pole, 30 Amp, 110 - 600 Volt, 12 in a Package
Item #: 6553
CAT #: 1492-FB1C30
UPC: 662468683746
Sign In or Register to view pricing and more.
Allen-Bradley
Fuse Holder, Class CC, 30A, 2P, 110 - 600V
Fuse Holder, Class CC Type Fuses, 2-Pole, 30 Amp, 110 - 600 Volt, 6 in a Package
Item #: 6489
CAT #: 1492-FB2C30
UPC: 662468683753
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
HEB Series Inline Fuse Holder, 600V, 30A, Non-Breakaway
HEB Series Inline Fuse Holder, 600V, 30A, Loadside: Copper Crimp #8-16; (2) #12-16, Lineside: Copper Crimp #8-16; (2) #12-16, Single-Pole, AA ***Does Not Include Boots, Must Be Ordered Separately, See Cut Sheet***
Item #: 13771
CAT #: HEB-AA
UPC: 051712718202
Category:
In-Line Fuse Holders
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
Modular Fuse Holder, 48VDC, 30A, Two-Pole, Class CC, With Indicator
Modular Fuse Holder, 48 Volt DC, 30 Amp, Two-Pole, Class CC, With Indicator
Item #: 280584
CAT #: CHCC2DIU
UPC: 051712362689
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
Fuse Holder, Modular, Class CC, 3-Pole, w/ Indication, 30A, 600V
Fuseholder, Modular, Class CC, 3-Pole, w/ Indication, 30A, 600 Volt AC/DC
Item #: 288778
CAT #: CHCC3DIU
UPC: 051712362702
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
Fuse Holder, Modular, Class CC, 1-Pole, No Indication, 30A, 600V
Fuseholder, Modular, Class CC, 1-Pole, No Indication, 30A, 600 Volt AC/DC
Item #: 280582
CAT #: CHCC1DU
UPC: 051712362658
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
1P 30A 600V MFH For 10X38 Midget fuse
30AMP 600V MODULAR FUSE HLDR
Item #: 280455
CAT #: CHM1DU
UPC: 051712362597
Sign In or Register to view pricing and more.
Allen-Bradley
Fuse Holder, Class J, 60A, 3P, 110 - 600V, with Indicator
Fuse Holder, Class J Type Fuses, 3-Pole, 60 Amp, 110 - 600 Volt, with LED Blown Fuse Indicator, 2 in a Package
Item #: 11554
CAT #: 1492-FB3J60-L
UPC: 611320673074
Sign In or Register to view pricing and more.
Littelfuse
Fuse Holder, Dead front, 30A, 600V AC/DC, Class CC, 200kA, 3P
Fuse Holder, Dead Front, POWR-SAFE, 30 Amp, 600 Volt AC/DC, Class CC 200 kAIC, 3-Pole, Non-Indicating
Item #: 515076
CAT #: LPSC003
UPC: 079458029048
Sign In or Register to view pricing and more.
Allen-Bradley
Fuse Holder, Class CC, 30A, 12 - 72V, 1P, with Indicator
Fuse Holder, Class CC Type Fuses, 1-Pole, 30 Amp, 12 - 72 Volt, with Led Blown Fuse Indicator, 12 in a Package
Item #: 6211
CAT #: 1492-FB1C30-D1
UPC: 662073091073
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
Fuse Holder, Modular, Class CC, 1-Pole, w/ Indication, 30A, 600V
Fuseholder, Modular, Class CC, 1-Pole, w/ Indication, 30A, 600 Volt AC/DC
Item #: 281044
CAT #: CHCC1DIU
UPC: 051712362665
Sign In or Register to view pricing and more.
Allen-Bradley
Fuse Holder, Class J, 30A, 3P, 110 - 600V, with Indicator
Fuse Holder, Class J Type Fuses, 3 Pole, 30 Amp, 110 - 600 Volt, with LED Blown Fuse Indicator, 2 in a Package
Item #: 13248
CAT #: 1492-FB3J30-L
UPC: 611320673012
Sign In or Register to view pricing and more.