Fuse, 1-1/2 Amp, Class CC, Time-Delay, 13/32" x 1-1/2", 600V
Item #:
46427
Cat #:
FNQ-R-1-1/2
UPC:
051712147057
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 1-1/2 Amp, Class CC, Time-Delay, Rejection, 13/32 Inch x 1-1/2 Inch, 600 Volt, Ferrule Terminal, Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity, CC-TRON
Overview
Fuse, 1-1/2 Amp, Class CC, Time-Delay, Rejection, 13/32 Inch x 1-1/2 Inch, 600 Volt, Ferrule Terminal, Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity, CC-TRON
Bussmann CC-Tron® current-limiting fuses with nickel-plated brass end caps feature time delay, that is compatible with inrush characteristics of small control transformers. The fuses feature Class CC levels of current limitation that provide maximum component short-circuit current rating protection.
Also known as: 051712147057, FNQ-R-1-1/2
Specifications
Diameter: | 13/32 in |
Length: | 1 1/2 in |
Opening: | Time-Delay, Slow-Blow |
Class: | CC |
Volts AC: | 600 |
Mounting: | Cartridge |
Amps: | 1.500 |
Interrupt Rating AC: | 200 kA |
Diameter: | 13/32 in |
Opening: | Time-Delay, Slow-Blow |
Volts AC: | 600 |
Amps: | 1.500 |
Length: | 1 1/2 in |
Class: | CC |
Mounting: | Cartridge |
Interrupt Rating AC: | 200 kA |
Customer Reviews
No reviews for this product
(0)