Fuse, 2-1/2 Amp, Class CC, Fast-Acting, 13/32" x 1-1/2", 600V
Item #:
45251
Cat #:
KTK-R-2-1/2
UPC:
051712420754
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Class CC, Fast-Acting, Rejection, 2-1/2 Amp, 600 Volt, 13/32 Inch x 1-1/2 Inch, Ferrule Terminal, Melamine Tube Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity
Overview
Fuse, Class CC, Fast-Acting, Rejection, 2-1/2 Amp, 600 Volt, 13/32 Inch x 1-1/2 Inch, Ferrule Terminal, Melamine Tube Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity
These Bussmann Limitron® fast-acting fuses feature current limitation at Class CC levels, that provide maximum component short-circuit current protection. The fuses 200 kA interrupting rating provides high ratings for control circuit locations. The fuses Class CC rejection feature, with an appropriate fuse block, prevents inserting lesser-rated supplementary fuses.
Also known as: 051712420754, KTK-R-2-1/2
Specifications
Diameter: | 13/32 in |
Opening: | Fast-Acting |
Length: | 1 1/2 in |
Class: | CC |
Volts AC: | 600 |
Mounting: | Cartridge |
Amps: | 2.500 |
Interrupt Rating AC: | 200 kA |
Interrupt Rating DC: | 200kA |
Diameter: | 13/32 in |
Length: | 1 1/2 in |
Volts AC: | 600 |
Amps: | 2.500 |
Interrupt Rating DC: | 200kA |
Opening: | Fast-Acting |
Class: | CC |
Mounting: | Cartridge |
Interrupt Rating AC: | 200 kA |
Customer Reviews
No reviews for this product
(0)