LOW PEAK CC TIME DELAY

Item #: 53507
Cat #: LP-CC-1-1/2
UPC: 051712180474
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series LP-CC fuse, Current-limiting time-delay fuse, Rejection style, 1.5 A, Dual, CC, Non-indicating, Ferrule end x ferrule end, 12 sec at 200%, 20 kAIC at 300 Vdc,200 kAIC at 600 V, Melamine tube, 10, 600 V, 300 Vdc

Overview

Eaton Bussmann series LP-CC fuse, Current-limiting time-delay fuse, Rejection style, 1.5 A, Dual, CC, Non-indicating, Ferrule end x ferrule end, 12 sec at 200%, 20 kAIC at 300 Vdc,200 kAIC at 600 V, Melamine tube, 10, 600 V, 300 Vdc
Bussmann's Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applications or the fast acting protection of our KTK-R Limitron fuses for specialized circuits such as lighting protection
Also known as: 051712180474, LP-CC-1-1/2

Specifications

Diameter: 13/32 in
Length: 1 1/2 in
Opening: Time-Delay, Slow-Blow
Class: CC
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Amps: 1.500
Family / Style: LP
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Diameter: 13/32 in
Opening: Time-Delay, Slow-Blow
Volts AC: 600
Mounting: Cartridge
Family / Style: LP
Interrupt Rating AC: 200 kA
Length: 1 1/2 in
Class: CC
Volts DC: 300
Amps: 1.500
Interrupt Rating DC: 20 kA

Customer Reviews

No reviews for this product
(0)