Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series LP-CC fuse, Current-limiting time-delay fuse, Rejection style, 3.5 A, Dual, CC, Non-indicating, Ferrule end x ferrule end, 12 sec at 200%, 20 kAIC at 150 Vdc,200 kAIC at 600 V, Melamine tube, 10, 600 V, 150 Vdc
Overview
Eaton Bussmann series LP-CC fuse, Current-limiting time-delay fuse, Rejection style, 3.5 A, Dual, CC, Non-indicating, Ferrule end x ferrule end, 12 sec at 200%, 20 kAIC at 150 Vdc,200 kAIC at 600 V, Melamine tube, 10, 600 V, 150 Vdc
Bussmann's Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applications or the fast acting protection of our KTK-R Limitron fuses for specialized circuits such as lighting protection
Also known as: 051712180306, LP-CC-3-1/2
Specifications
Diameter: | 13/32 in |
Length: | 1 1/2 in |
Opening: | Time-Delay, Slow-Blow |
Class: | CC |
Volts AC: | 600 |
Volts DC: | 150 |
Mounting: | Cartridge |
Amps: | 3.500 |
Family / Style: | LP |
Interrupt Rating DC: | 20 kA |
Interrupt Rating AC: | 200 kA |
Diameter: | 13/32 in |
Opening: | Time-Delay, Slow-Blow |
Volts AC: | 600 |
Mounting: | Cartridge |
Family / Style: | LP |
Interrupt Rating AC: | 200 kA |
Length: | 1 1/2 in |
Class: | CC |
Volts DC: | 150 |
Amps: | 3.500 |
Interrupt Rating DC: | 20 kA |
Customer Reviews
No reviews for this product
(0)