Fuse, 3-2/10A, Class CC, Time-Delay, LOW -PEAK Yellow, 600VAC
Item #:
1481
Cat #:
LP-CC-3-2/10
UPC:
051712180351
Sign In or Register to view pricing and more.
Documents & Guides
3-2/10 Amp Class CC Time-Delay Fuse, Current Limiting, LOW -PEAK Yellow, 600Vac, 150Vdc, 13/32" x 1-1/2", 200,000A Interrupting Rating
Overview
3-2/10 Amp Class CC Time-Delay Fuse, Current Limiting, LOW -PEAK Yellow, 600Vac, 150Vdc, 13/32" x 1-1/2", 200,000A Interrupting Rating
Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class.
Also known as: 051712180351, LP-CC-3-2/10
Specifications
Diameter: | 13/32 in |
Length: | 1 1/2 in |
Opening: | Time-Delay, Slow-Blow |
Class: | CC |
Volts AC: | 600 |
Volts DC: | 150 |
Mounting: | Cartridge |
Amps: | 3.200 |
Family / Style: | LP |
Interrupt Rating DC: | 20 kA |
Interrupt Rating AC: | 200 kA |
Diameter: | 13/32 in |
Opening: | Time-Delay, Slow-Blow |
Volts AC: | 600 |
Mounting: | Cartridge |
Family / Style: | LP |
Interrupt Rating AC: | 200 kA |
Length: | 1 1/2 in |
Class: | CC |
Volts DC: | 150 |
Amps: | 3.200 |
Interrupt Rating DC: | 20 kA |
Customer Reviews
No reviews for this product
(0)