Fuse, Amp-Trap 2000®, 600V AC/DC, 1-6/10A, Time-Delay, Class CC, ATDR Series
Item #:
17591
Cat #:
ATDR1-6/10
UPC:
782001900939
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Amp-Trap 2000®, 600 Volt AC/DC, 1-6/10 Amp, Time-Delay, Class CC, ATDR Series
Overview
Fuse, Amp-Trap 2000®, 600 Volt AC/DC, 1-6/10 Amp, Time-Delay, Class CC, ATDR Series
Amp-Trap 2000 time-delay ATDR small-dimension fuses provide IEC Type 2 "no damage" protection to your facility's increasingly sensitive branch circuit components and small motors - minimizing the risk of fault-related damage. ATDR Class CC fuses deliver the best time-delay characteristics in their class with excellent cycling ability for small motor loads. 600 Volts 1.6 amps ATDR series.
Also known as: 782001900939, ATDR1-6/10
Specifications
Diameter: | 13/32 in |
Length: | 1 1/2 in |
Opening: | Time-Delay, Slow-Blow |
Class: | CC |
Volts AC: | 600 |
Volts DC: | 300 |
Mounting: | Cartridge |
Amps: | 1.600 |
Interrupt Rating DC: | 100 kA |
Interrupt Rating AC: | 200 kA |
Diameter: | 13/32 in |
Opening: | Time-Delay, Slow-Blow |
Volts AC: | 600 |
Mounting: | Cartridge |
Interrupt Rating DC: | 100 kA |
Length: | 1 1/2 in |
Class: | CC |
Volts DC: | 300 |
Amps: | 1.600 |
Interrupt Rating AC: | 200 kA |
Customer Reviews
No reviews for this product
(0)