Fuse, Amp-Trap 2000®, 600V AC/DC, 6A, Fast Acting Class CC, ATMR Series
Item #:
18207
Cat #:
ATMR6
UPC:
782001903909
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Amp-Trap 2000®, 600 Volt AC/DC, 6 Amp, Fast Acting Class CC, ATMR Series
Overview
Fuse, Amp-Trap 2000®, 600 Volt AC/DC, 6 Amp, Fast Acting Class CC, ATMR Series
Amp-Trap ATMR fast-acting fuses are the smallest dimension 600V fuses suitable for branch-circuit protection. The ATMR is a popular choice for economical protection of control circuits and control circuit transformers where available short circuit currents exceed 10,000 amperes. ATMR's rejection dimensions prevent substitution by lesser rated fuses. These fast-acting fuses give current-limiting protection to general circuits. 600 Volts 6 amps ATMR series.
Also known as: 782001903909, ATMR6
Specifications
Amps: | 6 |
Diameter: | 13/32 in |
Length: | 1 1/2 in |
Volts DC: | 600 |
Type: | Fuse, General Purpose |
Class: | CC |
Volts AC: | 600 |
Mounting: | Cartridge |
Interrupt Rating DC: | 100kA |
Amps: | 6 |
Length: | 1 1/2 in |
Type: | Fuse, General Purpose |
Volts AC: | 600 |
Interrupt Rating DC: | 100kA |
Diameter: | 13/32 in |
Volts DC: | 600 |
Class: | CC |
Mounting: | Cartridge |
Customer Reviews
No reviews for this product
(0)