CC TD FUSE 600V 2-1/2A ATQR

Item #: 20687
Cat #: ATQR2-1/2
UPC: 782001906511
Sign In or Register to view pricing and more.
ATQR small-dimension fuses feature time-delay characteristics ideally suited for the high inrush currents of control transformers, solenoids, and similar inductive loads. MersenÆs Amp-Trap 2000 ATQR fuses provide superior protection for the branch circuits of electrical distribution systems 600 Volts 2.5 amps ATQR series.

Overview

ATQR small-dimension fuses feature time-delay characteristics ideally suited for the high inrush currents of control transformers, solenoids, and similar inductive loads. MersenÆs Amp-Trap 2000 ATQR fuses provide superior protection for the branch circuits of electrical distribution systems 600 Volts 2.5 amps ATQR series.
Also known as: 782001906511, ATQR2-1/2

Specifications

Volts AC: 500
Opening: Time-Delay, Slow-Blow
Length: 38 mm
Mounting: Cartridge
Diameter: 10 mm
Class: Midget
Amps: 2.500
Interrupt Rating AC: 10 kA
Volts AC: 500
Length: 38 mm
Diameter: 10 mm
Amps: 2.500
Opening: Time-Delay, Slow-Blow
Mounting: Cartridge
Class: Midget
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)