Fuse, 3-1/2A, 600VAC, 300VDC, Class CC, Time Delay
Item #:
20622
Cat #:
ATQR3-1/2
UPC:
782001906559
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 3-1/2 Amp, 600 Volt AC, 300 Volt DC, Class CC, Time Delay, 200 kAIC/AC, 100 kAIC/DC
Overview
Fuse, 3-1/2 Amp, 600 Volt AC, 300 Volt DC, Class CC, Time Delay, 200 kAIC/AC, 100 kAIC/DC
ATQR small-dimension fuses feature time-delay characteristics ideally suited for the high inrush currents of control transformers, solenoids, and similar inductive loads. Mersen's Amp-Trap 2000 ATQR fuses provide superior protection for the branch circuits of electrical distribution systems
Also known as: 782001906559, ATQR3-1/2
Specifications
Type: | Midget, Fuse |
Opening: | Time-Delay, Slow-Blow |
Class: | CC |
Volts AC: | 600 |
Volts DC: | 300 |
Mounting: | Cartridge |
Amps: | 3.500 |
Interrupt Rating DC: | 100 kA |
Type: | Midget, Fuse |
Class: | CC |
Volts DC: | 300 |
Amps: | 3.500 |
Opening: | Time-Delay, Slow-Blow |
Volts AC: | 600 |
Mounting: | Cartridge |
Interrupt Rating DC: | 100 kA |
Customer Reviews
No reviews for this product
(0)