Sign In or Register to view pricing and more.
Documents & Guides
ATQR small-dimension fuses feature time-delay characteristics ideally suited for the high inrush currents of control transformers, solenoids, and similar inductive loads. MersenÆs Amp-Trap 2000 ATQR fuses provide superior protection for the branch circuits of electrical distribution systems 600 Volts 6 amps ATQR series.
Overview
ATQR small-dimension fuses feature time-delay characteristics ideally suited for the high inrush currents of control transformers, solenoids, and similar inductive loads. MersenÆs Amp-Trap 2000 ATQR fuses provide superior protection for the branch circuits of electrical distribution systems 600 Volts 6 amps ATQR series.
Also known as: 782001906603, ATQR6
Specifications
Amps: | 6 |
Volts AC: | 500 |
Opening: | Time-Delay, Slow-Blow |
Length: | 38 mm |
Mounting: | Cartridge |
Diameter: | 10 mm |
Class: | Midget |
Interrupt Rating AC: | 10 kA |
Amps: | 6 |
Opening: | Time-Delay, Slow-Blow |
Mounting: | Cartridge |
Class: | Midget |
Volts AC: | 500 |
Length: | 38 mm |
Diameter: | 10 mm |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)