Sign In or Register to view pricing and more.
Documents & Guides
5 Amp, 600VAC, Industrial & Electrical Fuses Time Delay Fuse
Overview
5 Amp, 600VAC, Industrial & Electrical Fuses Time Delay Fuse
CCMR Series dual element, time delay fuses are recommend for space-saving protection of motor circuits up to 40 HP (download motor protection guide). Only true dual-element time-delay CC fuses specifically engineered for motor branch circuit protection. Provide Type II protection (no damage) to both NEMA-rated and the more sensitive IEC (International Electromechanical Commission) type motor circuit components. Available in larger sizes — from 35 to 60 amperes! No other 600V fuse is available with this current carrying capacity in a package this small. Compared to other UL Listed fuses, Class CC dual element fuses are the most current limiting, rating for rating. Provide superior protection in a fraction of the space required by other fuse classes. — For example, when 600V three-pole, 30 A Class R fuse blocks are replaced by Littelfuse Class CC fuse blocks, panel-mounting space is reduced approximately 70%.
Also known as: 079458968262, CCMR005.TXP
Specifications
Volts DC: | 250 |
Amps: | 5 |
Opening: | Time-Delay, Slow-Blow |
Class: | CC |
Volts AC: | 600 |
Mounting: | Cartridge |
Diameter: | 0.410 in |
Length: | 1.500 in |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 20 kA |
Interrupt Rating AC: | 200 kA |
Volts DC: | 250 |
Opening: | Time-Delay, Slow-Blow |
Volts AC: | 600 |
Diameter: | 0.410 in |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 200 kA |
Amps: | 5 |
Class: | CC |
Mounting: | Cartridge |
Length: | 1.500 in |
Interrupt Rating DC: | 20 kA |
Customer Reviews
No reviews for this product
(0)