Fuse, 10A, Class G, Time-Delay, 600VAC, Cartridge
Item #:
90111
Cat #:
SC-10
UPC:
051712250108
Sign In or Register to view pricing and more.
Documents & Guides
10 Amp Class G Time-Delay Fuse, 600 Volt AC, Cartridge
Overview
10 Amp Class G Time-Delay Fuse, 600 Volt AC, Cartridge
Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems . Their physical size or rejection features prevent replacing a fuse with one from another fuse class.
Also known as: 051712250108, SC-10
Specifications
Volts DC: | 170 |
Amps: | 10 |
Opening: | Time-Delay, Slow-Blow |
Class: | G |
Volts AC: | 600 |
Mounting: | Cartridge |
Material: | Melamine |
Interrupt Rating DC: | 10 kA |
Interrupt Rating AC: | 100 kA |
Volts DC: | 170 |
Opening: | Time-Delay, Slow-Blow |
Volts AC: | 600 |
Material: | Melamine |
Interrupt Rating AC: | 100 kA |
Amps: | 10 |
Class: | G |
Mounting: | Cartridge |
Interrupt Rating DC: | 10 kA |
Customer Reviews
No reviews for this product
(0)