Fuse, 5 Amp, Class G, Time-Delay, 600 Volt

Item #: 80952
Cat #: SC-5
UPC: 051712250054
Sign In or Register to view pricing and more.
Documents & Guides
5 Amp Class G Time-Delay Fuse, 600 Volt

Overview

5 Amp Class G Time-Delay Fuse, 600 Volt
Also known as: 051712250054, SC-5

Specifications

Volts DC: 170
Amps: 5
Opening: Time-Delay, Slow-Blow
Class: G
Volts AC: 600
Mounting: Cartridge
Material: Melamine
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 100 kA
Volts DC: 170
Opening: Time-Delay, Slow-Blow
Volts AC: 600
Material: Melamine
Interrupt Rating AC: 100 kA
Amps: 5
Class: G
Mounting: Cartridge
Interrupt Rating DC: 10 kA

Customer Reviews

No reviews for this product
(0)