Fuse, Amp-Trap®, 600VAC, 10A, Time-Delay, Class G, AG Series
Item #:
3437
Cat #:
AG10
UPC:
782001905132
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Amp-Trap®, 600 Volt AC, 10 Amp, Time-Delay, Class G, AG Series
Overview
Fuse, Amp-Trap®, 600 Volt AC, 10 Amp, Time-Delay, Class G, AG Series
The Mersen Amp-Trap AG fuse series is a complete line of UL Listed Class G fuses with time-delay (above 5A rating). Class G fuses are made in four physical sizes and provide branch-circuit protection for lighting, heating, and appliance circuits. 600 Volts 10 Amps AG series.
Also known as: 782001905132, AG10
Specifications
Mounting: | Clip |
Interrupt Rating DC: | 100kA |
Mounting: | Clip |
Interrupt Rating DC: | 100kA |
Customer Reviews
No reviews for this product
(0)