Fuse, 125 Amp Class J High Speed Drive, 600VAC/450VDC
Item #:
516516
Cat #:
DFJ-125
UPC:
051712653435
Sign In or Register to view pricing and more.
Documents & Guides
125 Amp Class J High Speed Drive Fuse, 600Vac/450Vdc
Overview
125 Amp Class J High Speed Drive Fuse, 600Vac/450Vdc
The Bussmann series DFJ drive fuse is a high speed, current limiting fuse that provides maximum protection for AC and DC drives and controllers and meet NEC® branch circuit protection requirements. The drive fuse has the lowest I2t of any branch circuit fuse to protect power semiconductor devices that utilize diodes, GTOs, SCRs and SSRs.
Also known as: 051712653435, DFJ-125
Specifications
Mounting: | Blade |
Volts DC: | 450 |
Amps: | 125 |
Class: | J |
Volts AC: | 600 |
Opening: | High-Speed |
Interrupt Rating AC: | 200 kA |
Interrupt Rating DC: | 100kA |
Mounting: | Blade |
Amps: | 125 |
Volts AC: | 600 |
Interrupt Rating AC: | 200 kA |
Volts DC: | 450 |
Class: | J |
Opening: | High-Speed |
Interrupt Rating DC: | 100kA |
Customer Reviews
No reviews for this product
(0)