Fuse, 60 Amp Class J High Speed Drive, 600VAC/450VDC
Item #:
45934
Cat #:
DFJ-60
UPC:
051712653374
Sign In or Register to view pricing and more.
Documents & Guides
60 Amp Class J High Speed Drive Fuse, 600 Volt AC, 450 Volt DC
Overview
60 Amp Class J High Speed Drive Fuse, 600 Volt AC, 450 Volt DC
The Bussmann series DFJ drive fuse is a high speed, current limiting fuse that provides maximum protection for AC and DC drives and controllers and meet NECĀ® branch circuit protection requirements. The drive fuse has the lowest I2t of any branch circuit fuse to protect power semiconductor devices that utilize diodes, GTOs, SCRs and SSRs.
Also known as: 051712653374, DFJ-60
Specifications
Volts DC: | 450 |
Class: | J |
Volts AC: | 600 |
Mounting: | Cartridge |
Amps: | 60 |
Opening: | High-Speed |
Interrupt Rating AC: | 200 kA |
Interrupt Rating DC: | 100kA |
Volts DC: | 450 |
Volts AC: | 600 |
Amps: | 60 |
Interrupt Rating AC: | 200 kA |
Class: | J |
Mounting: | Cartridge |
Opening: | High-Speed |
Interrupt Rating DC: | 100kA |
Customer Reviews
No reviews for this product
(0)