Fuse, Time Delay, Class J, 300A, 600V

Item #: 48543
Cat #: AJT300
UPC: 782001962241
Sign In or Register to view pricing and more.
Documents & Guides
Time Delay Fuse, Class J, 300 Amp, 600 Volt AC, 300kA Interrupting Rating.

Overview

Time Delay Fuse, Class J, 300 Amp, 600 Volt AC, 300kA Interrupting Rating.
Amp-Trap 2000® AJT fuses provide non-indication as well as a SmartSpot visual open fuse indicator. With advanced material technology the AJT fuse provides IEC Type 2 No Damage protection to main, feeder, and branch circuits, for all types of loads — yet, they require only half the mounting space needed for 600VAC Class RK fuses. AJT’s time-delay characteristics are ideal for handling typical motor and transformer inrush currents, while also providing superior current-limiting ability.
Also known as: 782001962241, AJT300

Specifications

Mounting: Blade
Opening: Time-Delay, Slow-Blow
Amps: 300
Class: J
Volts AC: 600
Family / Style: AJT
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Mounting: Blade
Amps: 300
Volts AC: 600
Interrupt Rating DC: 100 kA
Opening: Time-Delay, Slow-Blow
Class: J
Family / Style: AJT
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)