Sign In or Register to view pricing and more.
Documents & Guides
6 Amp Fuse, High Speed, North American Style, Brand or Series: Class J, Type: Cartridge Lead, Voltage Rating: 600 VAC, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Dimensions: 13/16 Diameter x 2 1/4 Length Inch, Features: Fast Acting
Overview
6 Amp Fuse, High Speed, North American Style, Brand or Series: Class J, Type: Cartridge Lead, Voltage Rating: 600 VAC, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Dimensions: 13/16 Diameter x 2 1/4 Length Inch, Features: Fast Acting
JLS series fuses provide space-saving, fast-acting overload and short-circuit protection for non-inductive loads. When used for motors or other inductive loads, the ampere rating of JLS series fuses must be increased to prevent nuisance opening on inrush currents. In such applications, JLS fuses may provide only short circuit protection. Consider using Littelfuse POWR-PRO™ JTD series time-delay fuses in such circuits.
Also known as: 079458200584, JLS006
Specifications
Amps: | 6 |
Length: | 2 1/4 in |
Opening: | Fast-Acting |
Diameter: | 13/16 in |
Class: | J |
Volts AC: | 600 |
Mounting: | Cartridge |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 200 kA |
Interrupt Rating DC: | 200kA |
Amps: | 6 |
Opening: | Fast-Acting |
Class: | J |
Mounting: | Cartridge |
Interrupt Rating AC: | 200 kA |
Length: | 2 1/4 in |
Diameter: | 13/16 in |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 200kA |
Customer Reviews
No reviews for this product
(0)