Fuse, Amp-Trap®, 250V AC/DC, 3A, Fast-Acting, Class K5, OT Series

Item #: 40767
Cat #: OT3
UPC:
Sign In or Register to view pricing and more.

Overview

Fuse, Amp-Trap®, 250 Volt AC/DC, 3 Amp, Fast-Acting, Class K5, OT Series
One-Time OT and OTN general purpose fuses provide low cost protection for feeder and branch-circuits serving lighting, heating, and other non-motor loads. OT and OTN fuses will safely interrupt available short-circuit currents up to 50,000 amperes in all ratings. OT and OTN fuses are not rejection fuses and care should be taken to ensure that replacement fuses do not have lower interrupting ratings than original fuses. OTN(15-60) satisfy the Canadian electrical code requirement for Type P low melting-point, non-time-delay fuses. 250 Volts 3 amps OT series.
Also known as: OT3

Specifications

Volts DC: 250
Opening: Non-Time-Delay
Amps: 3
Volts AC: 250
Class: K5
Mounting: Cartridge
Interrupt Rating AC: 50 kA
Interrupt Rating DC: 20kA
Volts DC: 250
Amps: 3
Class: K5
Interrupt Rating AC: 50 kA
Opening: Non-Time-Delay
Volts AC: 250
Mounting: Cartridge
Interrupt Rating DC: 20kA

Customer Reviews

No reviews for this product
(0)