Fuse, Amp-Trap®, 250V AC/DC, 35A, Fast-Acting, Class K5, OT Series
Item #:
202095
Cat #:
OT35
UPC:
782001700157
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Amp-Trap®, 250 Volt AC/DC, 35 Amp, Fast-Acting, Class K5, OT Series
Overview
Fuse, Amp-Trap®, 250 Volt AC/DC, 35 Amp, Fast-Acting, Class K5, OT Series
One-Time OT and OTN general purpose fuses provide low cost protection for feeder and branch-circuits serving lighting, heating, and other non-motor loads. OT and OTN fuses will safely interrupt available short-circuit currents up to 50,000 amperes in all ratings. OT and OTN fuses are not rejection fuses and care should be taken to ensure that replacement fuses do not have lower interrupting ratings than original fuses. OTN(15-60) satisfy the Canadian electrical code requirement for Type P low melting-point, non-time-delay fuses. 250 Volts 35 amps OT series.
Also known as: 782001700157, OT35
Specifications
Amps: | 35 |
Volts DC: | 250 |
Opening: | Non-Time-Delay |
Volts AC: | 250 |
Type: | One-Time |
Class: | K5 |
Mounting: | Cartridge |
Interrupt Rating DC: | 20kA |
Amps: | 35 |
Opening: | Non-Time-Delay |
Type: | One-Time |
Mounting: | Cartridge |
Volts DC: | 250 |
Volts AC: | 250 |
Class: | K5 |
Interrupt Rating DC: | 20kA |
Customer Reviews
No reviews for this product
(0)