Fuse, One Time, 20A, 250V AC/DC, Class K5, 50kAIC, Cartridge

Item #: 406930
Cat #: NLN020
UPC: 079458360714
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp Fuse, General Purpose, Brand or Series: Class K, One Time, Terminal Type: Cartridge, Voltage Rating: 250 VAC/250 VDC, Interrupting Rating: 50000 Amp VAC RMS Symmetrical, Dimensions: 9/16 Diameter x 2 Length Inch

Overview

20 Amp Fuse, General Purpose, Brand or Series: Class K, One Time, Terminal Type: Cartridge, Voltage Rating: 250 VAC/250 VDC, Interrupting Rating: 50000 Amp VAC RMS Symmetrical, Dimensions: 9/16 Diameter x 2 Length Inch
NLN series fuses provide low cost protection for general-purpose feeder and branch circuits when available short circuit currents are less than 50,000 amperes. They replace all Class H fuses which have only a 10,000 ampere interrupting rating. They are suitable for use in many residential and smaller commercial and industrial applications.
Also known as: 079458360714, NLN020

Specifications

Volts DC: 250
Opening: Fast-Acting
Length: 2 in
Diameter: 9/16 in
Class: K
Amps: 20
Volts AC: 250
Mounting: Cartridge
Standards: California Proposition 65
Interrupt Rating AC: 50 kA
Interrupt Rating DC: 20kA
Volts DC: 250
Length: 2 in
Class: K
Volts AC: 250
Standards: California Proposition 65
Interrupt Rating DC: 20kA
Opening: Fast-Acting
Diameter: 9/16 in
Amps: 20
Mounting: Cartridge
Interrupt Rating AC: 50 kA

Customer Reviews

No reviews for this product
(0)