Sign In or Register to view pricing and more.
Documents & Guides
70 Amp Fuse, General Purpose, Brand or Series: Class K, One Time, Terminal Type: Blade, Voltage Rating: 250 VAC/250 VDC, Interrupting Rating: 50000 Amp VAC RMS Symmetrical, Dimensions: 1 1/16 Diameter x 5 7/8 Length Inch
Overview
70 Amp Fuse, General Purpose, Brand or Series: Class K, One Time, Terminal Type: Blade, Voltage Rating: 250 VAC/250 VDC, Interrupting Rating: 50000 Amp VAC RMS Symmetrical, Dimensions: 1 1/16 Diameter x 5 7/8 Length Inch
NLN series fuses provide low cost protection for general-purpose feeder and branch circuits when available short circuit currents are less than 50,000 amperes. They replace all Class H fuses which have only a 10,000 ampere interrupting rating. They are suitable for use in many residential and smaller commercial and industrial applications.
Also known as: 079458360790, NLN070
Specifications
Volts DC: | 250 |
Opening: | Fast-Acting |
Mounting: | Blade |
Amps: | 70 |
Diameter: | 1 1/16 in |
Class: | K |
Length: | 5 7/8 in |
Volts AC: | 250 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 50 kA |
Interrupt Rating DC: | 50kA |
Volts DC: | 250 |
Mounting: | Blade |
Diameter: | 1 1/16 in |
Length: | 5 7/8 in |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 50kA |
Opening: | Fast-Acting |
Amps: | 70 |
Class: | K |
Volts AC: | 250 |
Interrupt Rating AC: | 50 kA |
Customer Reviews
No reviews for this product
(0)