Fuse, One Time, 200A, 250V AC/DC, Class K5, 50kAIC, Blade Style
Item #:
262287
Cat #:
NLN200
UPC:
079458360882
Sign In or Register to view pricing and more.
Documents & Guides
200 Amp Fuse, General Purpose, Brand or Series: Class K, One Time, Terminal Type: Blade, Voltage Rating: 250 VAC/250 VDC, Interrupting Rating: 50000 Amp VAC RMS Symmetrical, Dimensions: 1 9/16 Diameter x 7 1/8 Length Inch
Overview
200 Amp Fuse, General Purpose, Brand or Series: Class K, One Time, Terminal Type: Blade, Voltage Rating: 250 VAC/250 VDC, Interrupting Rating: 50000 Amp VAC RMS Symmetrical, Dimensions: 1 9/16 Diameter x 7 1/8 Length Inch
NLN series fuses provide low cost protection for general-purpose feeder and branch circuits when available short circuit currents are less than 50,000 amperes. They replace all Class H fuses which have only a 10,000 ampere interrupting rating. They are suitable for use in many residential and smaller commercial and industrial applications.
Also known as: 079458360882, NLN200
Specifications
Amps: | 200 |
Length: | 7 1/8 in |
Volts DC: | 250 |
Opening: | Fast-Acting |
Mounting: | Blade |
Class: | K |
Volts AC: | 250 |
Diameter: | 1 7/8 in |
Interrupt Rating AC: | 50 kA |
Interrupt Rating DC: | 50kA |
Amps: | 200 |
Volts DC: | 250 |
Mounting: | Blade |
Volts AC: | 250 |
Interrupt Rating AC: | 50 kA |
Length: | 7 1/8 in |
Opening: | Fast-Acting |
Class: | K |
Diameter: | 1 7/8 in |
Interrupt Rating DC: | 50kA |
Customer Reviews
No reviews for this product
(0)