Sign In or Register to view pricing and more.
Documents & Guides
Fuses, General Purpose, Brand Or Series: Class K, One Time, Terminal Type: Blade, Voltage Rating: 600 Vac/600 Vdc, Current Rating: 80 Amp, Interrupting Rating: 50000 Amp Vac Rms Symmetrical, Dimensions: 1 5/16 Diameter X 7 7/8 Length Inch, Features: Low C
Overview
Fuses, General Purpose, Brand Or Series: Class K, One Time, Terminal Type: Blade, Voltage Rating: 600 Vac/600 Vdc, Current Rating: 80 Amp, Interrupting Rating: 50000 Amp Vac Rms Symmetrical, Dimensions: 1 5/16 Diameter X 7 7/8 Length Inch, Features: Low C
NLS series fuses provide low cost protection for general-purpose feeder and branch circuits when available short circuit currents are less than 50,000 amperes. They replace all Class H fuses which have only a 10,000 ampere interrupting rating. They are suitable for use in many residential and smaller commercial and industrial applications.
Also known as: 079458370805, NLS080
Specifications
Type: | Fast Acting, Class K5 |
Volts DC: | 600 |
Amps: | 80 |
Volts AC: | 600 |
Class: | K5 |
Mounting: | Clip |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 50kA |
Type: | Fast Acting, Class K5 |
Amps: | 80 |
Class: | K5 |
Standards: | California Proposition 65 |
Volts DC: | 600 |
Volts AC: | 600 |
Mounting: | Clip |
Interrupt Rating DC: | 50kA |
Customer Reviews
No reviews for this product
(0)