KLLU UL CLASS L TIME-DELAY FUSE 2000A

Item #: 289498
Cat #: KLLU2000
UPC: 079458271126
Sign In or Register to view pricing and more.
Documents & Guides
KLLU UL CLASS L TIME-DELAY FUSE 2000A

Overview

KLLU UL CLASS L TIME-DELAY FUSE 2000A
KLLU series UL Listed, time-delay, Class L are quality fuses in every sense of the word. They were developed to provide a somewhat lower priced alternate to the POWR-PRO™ KLPC series fuses. KLLU series fuses meet or exceed all UL requirements for Class L fuses. For superior protection and performance, specification-grade POWR-PRO™ KLPC series fuses are the recommended fuses. Applications: Service switches; Switchboard mains and feeders; Bolted pressure contact switches; Motor control center mains; Large motor branch circuits; UL Listed series-rated protection for molded case circuit breaker panelboards and loadcenters. See panelboard manufacturer’s literature for recommended fuse rating.
Also known as: 079458271126, KLLU2000

Specifications

Mounting: Bolt
Amps: 2000
Opening: Time-Delay, Slow-Blow
Length: 10 3/4 in
Class: L
Diameter: 3 1/2 in
Type: General Purpose, Class L
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 200 kA
Mounting: Bolt
Opening: Time-Delay, Slow-Blow
Class: L
Type: General Purpose, Class L
Standards: California Proposition 65
Amps: 2000
Length: 10 3/4 in
Diameter: 3 1/2 in
Volts AC: 600
Interrupt Rating DC: 200 kA

Customer Reviews

No reviews for this product
(0)