100 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V

Item #: 46580
Cat #: FRN-R-100
UPC: 051712101851
Sign In or Register to view pricing and more.
Documents & Guides
100 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V, Current-Limiting, Provides motor overload, ground fault and short-circuit protection

Overview

100 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V, Current-Limiting, Provides motor overload, ground fault and short-circuit protection
FRN-R (250 V) and FRS-R (600 V) Class RK5 Fusetron™ energy efficient, dual-element, time-delay fuses Dual-element, time-delay Class RK5 fuses. FRN-R — 10 seconds (minimum) at 500% rated amps (8 seconds for 0-30 A sizes). FRS-R — 10 seconds (minimum) at 500% rated amps. FRN-R and FRS-R available with optional indication on select ratings (see catalog numbers table). For superior electrical protection, Eaton recommends upgrading to Bussmann series Low-Peak LPN-RK (250 V) or LPS-RK (600 V) fuses
Also known as: 051712101851, FRN-R-100

Specifications

Mounting: Blade
Amps: 100
Volts DC: 125
Opening: Time-Delay, Slow-Blow
Class: RK5
Volts AC: 250
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Mounting: Blade
Volts DC: 125
Class: RK5
Interrupt Rating DC: 20 kA
Amps: 100
Opening: Time-Delay, Slow-Blow
Volts AC: 250
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)