Fuse, 20 Amp, Class RK5, Dual-Element, Time-Delay, 250V AC/DC
Item #:
46334
Cat #:
FRN-R-20
UPC:
051712101752
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V, Current-Limiting, Provides motor overload, ground fault and short-circuit protection
Overview
20 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V, Current-Limiting, Provides motor overload, ground fault and short-circuit protection
FRN-R, Class RK5 Fusetron™ energy efficient, dual-element, time-delay fuses Dual-element, time-delay Class RK5 fuses. FRN-R — 10 seconds (minimum) at 500% rated amps (8 seconds for 0-30 A sizes). FRN-R available with optional indication on select ratings (see catalog numbers table). For superior electrical protection, Eaton recommends upgrading to Bussmann series Low-Peak LPN-RK fuses
Also known as: 051712101752, FRN-R-20
Specifications
Volts DC: | 125 |
Opening: | Time-Delay, Slow-Blow |
Amps: | 20 |
Class: | RK5 |
Volts AC: | 250 |
Mounting: | Cartridge |
Interrupt Rating DC: | 20 kA |
Interrupt Rating AC: | 200 kA |
Volts DC: | 125 |
Amps: | 20 |
Volts AC: | 250 |
Interrupt Rating DC: | 20 kA |
Opening: | Time-Delay, Slow-Blow |
Class: | RK5 |
Mounting: | Cartridge |
Interrupt Rating AC: | 200 kA |
Customer Reviews
No reviews for this product
(0)