Fuse, 80 Amp, Class RK5, Dual-Element, Time-Delay, 250VAC
Item #:
1344
Cat #:
FRN-R-80
UPC:
051712507417
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series FRN-R fuse, 250 Volt AC, 125 Volt DC, 80A, 200 kAIC at 250 Volt AC, 20 kAIC at 125 Volt DC, Non Indicating, Current-limiting, time delay, Blade end X blade end, Class RK5
Overview
Eaton Bussmann series FRN-R fuse, 250 Volt AC, 125 Volt DC, 80A, 200 kAIC at 250 Volt AC, 20 kAIC at 125 Volt DC, Non Indicating, Current-limiting, time delay, Blade end X blade end, Class RK5
Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500% of rated current (8 seconds for 1?10-30A sizes).
Also known as: 051712507417, FRN-R-80
Specifications
Mounting: | Blade |
Volts DC: | 125 |
Opening: | Time-Delay, Slow-Blow |
Amps: | 80 |
Class: | RK5 |
Volts AC: | 250 |
Interrupt Rating DC: | 20 kA |
Interrupt Rating AC: | 200 kA |
Mounting: | Blade |
Opening: | Time-Delay, Slow-Blow |
Class: | RK5 |
Interrupt Rating DC: | 20 kA |
Volts DC: | 125 |
Amps: | 80 |
Volts AC: | 250 |
Interrupt Rating AC: | 200 kA |
Customer Reviews
No reviews for this product
(0)