2.50A, 250VAC/125VDC, Class RK5 Time Delay Fuse
Item #:
601647
Cat #:
FLNR02.5
UPC:
079458150438
Sign In or Register to view pricing and more.
Documents & Guides
250 Amp Fuse, Rejection, Brand or Series: Class RK5, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, 20000 Amp VDC, Terminal Type: Cartridge, Rejection, Dimensions: 9/16 Diameter x 2 Length Inch, Voltage Rating: 250 VAC/125 VDC, Features: Time Delay, Dual Element
Overview
250 Amp Fuse, Rejection, Brand or Series: Class RK5, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, 20000 Amp VDC, Terminal Type: Cartridge, Rejection, Dimensions: 9/16 Diameter x 2 Length Inch, Voltage Rating: 250 VAC/125 VDC, Features: Time Delay, Dual Element
Littelfuse FLNR series fuses have been the superior UL Class RK5 dual-element time-delay fuses, and are the most widely used class of fuses. FLNR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses.
Also known as: 079458150438, FLNR02.5
Specifications
Length: | 2 in |
Volts DC: | 125 |
Diameter: | 9/16 in |
Opening: | Time-Delay, Slow-Blow |
Class: | RK5 |
Volts AC: | 250 |
Mounting: | Cartridge |
Amps: | 2.500 |
Standards: | California Proposition 65 |
Family / Style: | FLN |
Interrupt Rating DC: | 20 kA |
Interrupt Rating AC: | 200 kA |
Length: | 2 in |
Diameter: | 9/16 in |
Class: | RK5 |
Mounting: | Cartridge |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 20 kA |
Volts DC: | 125 |
Opening: | Time-Delay, Slow-Blow |
Volts AC: | 250 |
Amps: | 2.500 |
Family / Style: | FLN |
Interrupt Rating AC: | 200 kA |
Customer Reviews
No reviews for this product
(0)