Fuse, 70A, 250VAC/125VDC, 200kA AC, 20kA DC, Class RK5, Time Delay

Item #: 601733
Cat #: FLNR070
UPC: 079458150797
Sign In or Register to view pricing and more.
Documents & Guides
70 Amp Fuse, Rejection, Brand or Series: Class RK5, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, 20000 Amp VDC, Terminal Type: Cartridge, Rejection, Dimensions: 13/16 Diameter x 3 Length Inch, Voltage Rating: 250 VAC/125 VDC, Features: Time Delay, Dual Element.

Overview

70 Amp Fuse, Rejection, Brand or Series: Class RK5, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, 20000 Amp VDC, Terminal Type: Cartridge, Rejection, Dimensions: 13/16 Diameter x 3 Length Inch, Voltage Rating: 250 VAC/125 VDC, Features: Time Delay, Dual Element.
Littelfuse FLNR series fuses have been the superior UL Class RK5 dual-element time-delay fuses, and are the most widely used class of fuses. FLNR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses.
Also known as: 079458150797, FLNR070

Specifications

Mounting: Blade
Amps: 70
Volts DC: 125
Opening: Time-Delay, Slow-Blow
Diameter: 1 1/16 in
Length: 5 7/8 in
Class: RK5
Volts AC: 250
Standards: California Proposition 65
Family / Style: FLN
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Mounting: Blade
Volts DC: 125
Diameter: 1 1/16 in
Class: RK5
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Amps: 70
Opening: Time-Delay, Slow-Blow
Length: 5 7/8 in
Volts AC: 250
Family / Style: FLN
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)